Learn More
Marketlab 2-Step Positioning Platform
Description
- 450 lb. Weight capacity.
- 51 in. High handle.
- Includes wedges to help hold detectors in place and upright.
- Please verify your detector size/thickness before ordering.
- These uniquely designed platforms permit x-rays of knees, ankles, feet, and lower legs lateral-medial, medial-lateral, or anterior posterior.
- The platforms position patients for capturing weight-bearing x-ray images, and safety grab bars provide patient stability.
- Three imaging panel placement locations allow for versatility in posing the patient.
- Designed for use with bucky or fixed cassettes.
- Portable with built-in rollers and grab bars.
- Nonporous polyethylene is easy to clean.
- Models for film, CR, and DR based systems.
Specifications
Specifications
| Product Type | Platform Ladder |
| Material | Plastic |
| Width (Metric) | 1.588 cm |
| Load Capacity (English) | 450 lb. |
| Load Capacity (Metric) | 204.12 kg |
| Width (English) | 0.625 in. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.