Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Marketlab 2-Step Positioning Platform

Catalog No. 22505041
Change view
Click to view available options
Width (English):
0.625 in.
1.044 in.
1.073 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English)
22-505-041 1.073 in.
22-505-038 0.625 in.
22-505-036 1.044 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 22-505-041 Supplier Marketlab Supplier No. 243014
Add to Cart
Add to Cart

These uniquely designed platforms permit X-Rays of Knees, Ankles, Feet, and Lower legs.

  • 450 lb. Weight capacity.
  • 51 in. High handle.
  • Includes wedges to help hold detectors in place and upright.
  • Please verify your detector size/thickness before ordering.
  • These uniquely designed platforms permit x-rays of knees, ankles, feet, and lower legs lateral-medial, medial-lateral, or anterior posterior.
  • The platforms position patients for capturing weight-bearing x-ray images, and safety grab bars provide patient stability.
  • Three imaging panel placement locations allow for versatility in posing the patient.
  • Designed for use with bucky or fixed cassettes.
  • Portable with built-in rollers and grab bars.
  • Nonporous polyethylene is easy to clean.
  • Models for film, CR, and DR based systems.

Specifications

Product Type Platform Ladder
Material Plastic
Load Capacity (English) 450 lb.
Width (English) 1.073 in.
Load Capacity (Metric) 204.12 kg
Width (Metric) 2.725 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.