Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermco Products 2 - Triple Digit Display Current-Min-Max Hygrometer / Thermometer

Catalog No. 04500352
Change view
Click to view available options
Humidity Range:
20 to 99%
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Humidity Range
04-500-352 20 to 99%
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 04-500-352 Supplier Thermco Products Supplier No. 30515
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Dual triple-digit display showing current, minimum, and maximum temperature and humidity readings.

  • Minimum and maximum values with daily auto or manual reset.
  • Temperature range from -10°C to 70°C (14°F to 158°F).
  • Temperature accuracy of ±1°C (±1.8°F).
  • Humidity range from 20 to 100% RH.
  • Humidity accuracy of ±4% RH from 25 to 75% RH.
  • Selectable Fahrenheit or Celsius units.
  • Flip-out stand or hanging mount option.
  • Low battery indicator.
  • Powered by one 1.5 V AAA battery (included).

Specifications

Type Electronic Thermohygrometer
Humidity Range 20 to 99%
Temperature Range (Metric) -10°C to +70°C
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.