Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ 2-Way View Fire Safety Sign: FIRE HOSE, glow in the dark

Catalog No. 19109999 Shop All Brady Corporation Products
Change view
Click to view available options
Dimensions (L x W):
4 x 12 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19-109-999 4 x 12 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-109-999 Supplier Brady™ Supplier No. 50696

Improve workplace safety with proper signage and markings. This Brady™ corner hole mounted sign is a durable, clear and effective tool to raise awareness in fire emergencies or disasters.

  • Safety signs are important facility visuals that are vital to communicating warnings and other safety information
  • For indoor and outdoor use

Specifications

Material Polyester, Polystyrene
Quantity 1 Ea.
Adhesive Type Non-adhesive
Description Phosphorescent polyester laminated polystyrene
Mounting Type Corner Holes
Height (English) 12 in.
Max. Temperature (English) 176°F
Min. Temperature (English) -40°F
Width (English) 4 in.
Shape Rectangular
Temperature Range (English) -40°F to 176°F
Dimensions (L x W) 4 x 12 in.
Displayed Text FIRE HOSE
Color Green on Red
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.