Learn More
Heathrow Scientific 2 x 3 Upright Freezer Rack 5 in. (130 mm), Steel
Description
- Constructed of corrosion-resistant stainless steel with 6 rack spaces
- Provides safe, convenient storage of your samples
- Handles at each end accommodate freezers with right or left-handed doors
- Compatible with 6 in. (15.2 cm) or smaller boxes
- Handles for easy transfer, robust mounting brackets assure handles stay securely in place for easy use
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Color | Silver |
| Holds | Boxes (5 in.) |
| Material | Stainless Steel |
| Positions | 6 |
| Shape | Rectangular |
| Stackable | Yes |
| Sterility | Non-sterile |
| Dimensions (L x W x H) | 18 x 6.2 x 10.6 in. |
| Product Type | Freezer Storage Rack |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.