Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Diversified Spaces™ 20-Gauge Steel Compartment Sinks
SCI_ED

Catalog No. S37866 Shop All Diversified Spaces Products
Change view
Click to view available options
20-Gauge Steel Compartment Sinks
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
S37866 20-Gauge Steel Compartment Sinks
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S37866 Supplier Diversified Spaces™ Supplier No. 250483

missing translation for 'validMainframeMsg'

With 1.5 in. rounded front and side edges.

  • Made from 20-gauge T-430 stainless-steel
  • 1.62 in. galvanized legs with adjustable high impact corrosion resistant feet
  • Sinks with 3.5 in. drains
  • Accommodate 8 in. over-counter splash mount faucets

Specifications

Material Stainless Steel (430, 20 g)
Type Compartment Sink
Includes 1.62 in. galvanized legs with adjustable high impact corrosion resistant feet
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.