Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ 20-Place Cardboard Slide Tray, Trim

Catalog No. 14127546 Shop All Fisherbrand Products
Change view
Click to view available options
Color:
Blue
Green
Red
Yellow
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
14-127-546 Blue
14-127-527 Green
14-127-533 Yellow
14-127-538 Red
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 14-127-546
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Cardboard slide trays hold standard slides (76 x 26 mm and 3 x 1 in.)

  • Index on the front cover corresponds with the number grid inside for identification.
  • Recessed slide compartments and inside covers for specimen protection.
  • Slides cannot be accessed when cover is closed reducing contamination.
  • Compartment holder is made from a double layer of densely pressed cardboard.
  • Cover is single layer cardboard.
  • Front protection flaps are attached with durable tape.

Specifications

Type Slide Storage Tray
Slide Capacity 20
Color Blue
Dimensions (L x W x H) 8.2 x 13.4 x 0.4 in.
Material Cardboard
Sterility Non-sterile
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.