Learn More
Heathrow Scientific 20-Place Slide Tray Cardboard with Trim
Description
- Organize and Protect
- Index on the front cover corresponds with the number grid inside for identification
- Recessed slide compartments and inside covers for specimen protection
- Slides cannot be accessed when cover is closed reducing contamination
- Sturdy Construction
- Compartment holder is made from a double layer of densely pressed cardboard
- Cover is single layer cardboard
- Front protection flaps are attached with durable tape
Specifications
Specifications
| Type | Slide Storage Tray |
| Slide Capacity | 20 |
| Color | Black |
| Dimensions (L x W x H) | 8.2 x 13.4 x 0.4 in. (20.8 x 34.1 x 0.9 cm) |
| Material | Cardboard |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.