Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Koch Filter Panel Air Filter, 20 in, 1 ea

Catalog No. 5000506930
Encompass

This panel air filter is a polyester media roll designed for general air filtration applications. It provides MERV 4 efficiency, making it suitable for use in various industrial and commercial settings to improve air quality.

  • Media material: Polyester
  • Overall thickness: 1/2 in
  • Arrestance efficiency: 78%
  • Filter efficiency: 30%
  • Surface treatment: Dry
  • Designed for use with specific air handling units
  • Overall width: 20 in
  • Maximum air flow: 500 FPM
  • Final resistance at 500 FPM: 1.000 in w.g.
  • Maximum temperature: 175 °F
  • LEED certified
  • Conforms to ASHRAE 52.2-2012 standards
  • MERV rating: 4
  • Initial resistance at 500 FPM: 0.080 in w.g.
  • Rolled diameter: 36 in
  • Overall length: 135 ft
  • Made from recycled content

Catalog No. 50-005-06930 Supplier MSC Supplier No. 72999311
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This panel air filter is a polyester media roll designed for general air filtration applications. It provides MERV 4 efficiency, making it suitable for use in various industrial and commercial settings to improve air quality.

  • Media material: Polyester
  • Overall thickness: 1/2 in
  • Arrestance efficiency: 78%
  • Filter efficiency: 30%
  • Surface treatment: Dry
  • Designed for use with specific air handling units
  • Overall width: 20 in
  • Maximum air flow: 500 FPM
  • Final resistance at 500 FPM: 1.000 in w.g.
  • Maximum temperature: 175 °F
  • LEED certified
  • Conforms to ASHRAE 52.2-2012 standards
  • MERV rating: 4
  • Initial resistance at 500 FPM: 0.080 in w.g.
  • Rolled diameter: 36 in
  • Overall length: 135 ft
  • Made from recycled content

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.