Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Koch Filter, MERV 5, 20 in, 90 ft, 1 ea

Catalog No. 5000506808
Encompass

The Panel Air Filter provides efficient air purification for various units. Constructed from durable polyester media, it measures 20 in wide and features a MERV 5 rating with 30 percent efficiency, effectively capturing airborne particles. It ensures reliable performance with a maximum airflow of 500 FPM.

  • Durable polyester media construction
  • MERV 5 rating for effective particle capture
  • Thirty percent particle capture efficiency
  • Adheres to ASHRAE 52.2-2012 standards
  • Withstands maximum temperature of 175°F
  • Dry surface treatment
  • LEED Certified and made from recycled content
  • Overall thickness of 1 in
  • Ninety ft roll length
  • Initial resistance of 0.140 in w.g. at 500 FPM

Catalog No. 50-005-06808 Supplier MSC Supplier No. 72999410
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The Panel Air Filter provides efficient air purification for various units. Constructed from durable polyester media, it measures 20 in wide and features a MERV 5 rating with 30 percent efficiency, effectively capturing airborne particles. It ensures reliable performance with a maximum airflow of 500 FPM.

  • Durable polyester media construction
  • MERV 5 rating for effective particle capture
  • Thirty percent particle capture efficiency
  • Adheres to ASHRAE 52.2-2012 standards
  • Withstands maximum temperature of 175°F
  • Dry surface treatment
  • LEED Certified and made from recycled content
  • Overall thickness of 1 in
  • Ninety ft roll length
  • Initial resistance of 0.140 in w.g. at 500 FPM

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.