Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

LaMotte™ 2020WE Portable Turbidity Meter
SDPSCI_ED

Catalog No. S02122 Shop All LaMotte Company Products
Change view
Click to view available options
Display Type:
LCD
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Display Type
S02122 LCD
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S02122 Supplier LaMotte™ Supplier No. 1970EPA

missing translation for 'validMainframeMsg'

Includes

Lithium rechargeable 3.7V battery, four optically selected sample vials with screw caps, standardization package, USB cable and wall plug, instruction manual, waterproof carrying case

For regulatory monitoring, process water testing, and environmental analysis in the field or laboratory.

  • Multi-detector optical configuration assures stability and minimizes stray light and color interferences
  • Readings are determined by signal averaging to minimize fluctuations and have highly repeatable measurements
  • EPA compliance reading mode rounds the reading to meet EPA reporting requirements
  • Simple calibration procedure with microprocessor adjusting calibration curve accordingly
  • USB port interfaces with a datalogger or computer; cable included

  • Auto-Range: 0 to 4000 NTU
  • Readout: 0.01 from 0 to 10.99; 0.1 from 11 to 109.9; 1 from 110 to 4000 NTU
  • Response Time: 5 sec.
  • Accuracy: ±2%; ±3% over 100NTU
  • LCD Display: 6 lines with backlit display
  • Light Source: Tungsten filament lamp
  • Sample Chamber: Accepts 25mm diameter flat-bottom, screw-capped sample tubes
  • L x W x H: 7.5 x 3.5 x 2.5 in. (19.1 x 8.8 x 6.4cm)
  • Languages: English, French, Spanish, Japanese, Chinese, Italian, and Portugese

Compliance

Meets EPA design specifications for NPDWR and NPDES turbidity monitoring programs as specified by USEPA method 180.1 Standard

Specifications

Type Portable Turbidity Meter
Light Source Tungsten
Display Type LCD
Response Time 5 sec.
Includes Lithium rechargeable 3.7V battery, four optically selected sample vials with screw caps, standardization package, USB cable and wall plug, instruction manual, waterproof carrying case
For Use With (Application) Regulatory monitoring, process water testing and environmental analysis in the field or laboratory
Accuracy ±0.05, ±2%, ±3%
Resolution 0.01, 0.1, 1 NTU/FNU
Turbidity 0 to 4000 NTU/FNU, 0 to 10500 ASBC, 0 to 150 EBC
Dimensions (L x W x H) 7.5 x 3.5 x 2.5 in. (19.1 x 8.8 x 6.4 cm)
Length (English) 7.5 in.
Length (Metric) 19.1 cm
Width (English) 3.5 in.
Width (Metric) 8.8 cm
Height (English) 2.5 in.
Height (Metric) 6.4 cm
Battery Type Lithium rechargeable
Voltage 3.7 V
Certifications/Compliance NPDWR, NPDES, USEPA
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.