Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Hubbell Locking Plug, L21-20P, 20 A, 120/208 V, 1 ea

Catalog No. 501297248
Encompass

This industrial locking plug is designed for demanding applications, providing a secure and reliable electrical connection. It features a robust nylon construction and self-grounding design, making it suitable for various industrial environments.

  • Plug connector type
  • Industrial grade
  • Nylon material for durability
  • Self-grounding style
  • Provides 20 A amperage
  • Compatible with 120 V and 208 V voltage
  • Features 4 poles
  • Equipped with 5 wires
  • Available in white and black color options
  • Impact-resistant features for durability
  • Accommodates cord diameters from 9.00 mm to 29.00 mm
  • Designed for 3 phases
  • IP20 ingress protection rating
  • UL listed, CSA certified, and UL Federal specification compliant
  • NEMA configuration L21-20P

Catalog No. 50-129-7248 Supplier MSC Supplier No. 54035134
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This industrial locking plug is designed for demanding applications, providing a secure and reliable electrical connection. It features a robust nylon construction and self-grounding design, making it suitable for various industrial environments.

  • Plug connector type
  • Industrial grade
  • Nylon material for durability
  • Self-grounding style
  • Provides 20 A amperage
  • Compatible with 120 V and 208 V voltage
  • Features 4 poles
  • Equipped with 5 wires
  • Available in white and black color options
  • Impact-resistant features for durability
  • Accommodates cord diameters from 9.00 mm to 29.00 mm
  • Designed for 3 phases
  • IP20 ingress protection rating
  • UL listed, CSA certified, and UL Federal specification compliant
  • NEMA configuration L21-20P

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.