Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Instech Replacement tee for Instech automated blood sampler. 20ga, 3-way, conductive. For rodent sampling with Instech ABS1 or ABS2 samplers.
SDP

Catalog No. NC2203179
Encompass

The Instech ABS2/T20C3 is a three-channel co-extruded tube set for the ABS2™ Automated Blood Sampler. The 0.020 in (0.51 mm) ID fluid path is lined with inert PE to minimize compound adsorption, while the outer PVC layer provides necessary flexibility for peristaltic pumping. This three-channel design allows for complex protocols like simultaneous sampling, IV infusion, and saline flushing. By integrating these paths, the T20C3 ensures a sterile, closed-system interface that protects catheter patency and sample integrity without manual handling.

Features

  • Tube Type: 3-channel co-extruded
  • Inner Diameter: 0.020 in (0.51 mm)
  • Material: PE-lined PVC
  • Compatibility: ABS2™ Sampler
  • Application: Sampling/Infusion/Flush
  • Packaging: Pack of 5 sets

This item is not returnable. View return policy
Catalog No. NC2203179 Supplier Instech Supplier No. ABS2/T20C3
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The Instech ABS2/T20C3 is a three-channel co-extruded tube set for the ABS2™ Automated Blood Sampler. The 0.020 in (0.51 mm) ID fluid path is lined with inert PE to minimize compound adsorption, while the outer PVC layer provides necessary flexibility for peristaltic pumping. This three-channel design allows for complex protocols like simultaneous sampling, IV infusion, and saline flushing. By integrating these paths, the T20C3 ensures a sterile, closed-system interface that protects catheter patency and sample integrity without manual handling.

Features

  • Tube Type: 3-channel co-extruded
  • Inner Diameter: 0.020 in (0.51 mm)
  • Material: PE-lined PVC
  • Compatibility: ABS2™ Sampler
  • Application: Sampling/Infusion/Flush
  • Packaging: Pack of 5 sets

This item is not returnable. View return policy
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.