Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ 20mm Septa for Headspace Vials

Catalog No. 0339746 Shop All Thermo Scientific Products
Catalog No. 03-397-46 Supplier Thermo Scientific™ Supplier No. C402037

missing translation for 'validMainframeMsg'

Thermo Scientific™ National 20mm Septa for Headspace Vials are designed for use with unlined 20mm crimp seals.

Thermo Scientific™ National 20mm Septa for Headspace Vials are designed for use with unlined 20mm crimp seals.

  • PTFE/red rubber septa are resistant to coring and offer good resealing characteristics
  • Gray butyl is an economical septum for low temperature applications
  • PTFE/gray butyl septum provides increased chemical resistance
  • PTFE/silicone septa offer excellent chemical resistance, resealing characteristics and low background. Use aluminum foil/silicone septa in extreme high temperature applications
  • PurePak™ PTFE/silicone septa are packed in glass jars to maintain purity up to the point of use
TRUSTED_SUSTAINABILITY

Specifications

Description Aluminum Foil/White High Temp Silicone
Diameter (Metric) Inner 20 mm
Material Aluminum, Silicone
Septum Aluminum Foil/White High Temp Silicone
Product Line National
Closure Size 20 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.