Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Consolidated Sterilizer Systems 20X20X38 PASS-THRU STERILIZER
SDP

Catalog No. NC3376841
Encompass_Preferred

  • Forced dual-door operation for efficient pass-through sterilization.
  • Chamber dimensions: 20 in x 20 in x 38 in.
  • Chamber volume: 8.8 cu. ft (249 liters).
  • Control system with dual-mounted X1 touchscreens for intuitive operation.
  • Sterilization temperature range: 212° F to 275° F.
  • Chamber material options: Type 316L stainless steel or nickel-clad.
  • Choice of carbon steel or stainless steel jacket materials.
  • Air removal options include gravity or vacuum systems.
  • Multiple steam source options for flexible operation.
  • Programmable cycles: Up to 50 customizable options.
  • Solid silicone door gasket system for better sealing.
  • Safety features like redundant door mechanisms and electrical switches.
  • Advanced sustainability features for eco-friendly operation.
  • Cloud-enabled connectivity for remote operations.
  • Manufactured in the USA.

Catalog No. NC3376841 Supplier Consolidated Sterilizer Systems Supplier No. PTSSR3A
May include imposed supplier surcharges.
Add to Cart
Add to Cart
Request a Quote

  • Forced dual-door operation for efficient pass-through sterilization.
  • Chamber dimensions: 20 in x 20 in x 38 in.
  • Chamber volume: 8.8 cu. ft (249 liters).
  • Control system with dual-mounted X1 touchscreens for intuitive operation.
  • Sterilization temperature range: 212° F to 275° F.
  • Chamber material options: Type 316L stainless steel or nickel-clad.
  • Choice of carbon steel or stainless steel jacket materials.
  • Air removal options include gravity or vacuum systems.
  • Multiple steam source options for flexible operation.
  • Programmable cycles: Up to 50 customizable options.
  • Solid silicone door gasket system for better sealing.
  • Safety features like redundant door mechanisms and electrical switches.
  • Advanced sustainability features for eco-friendly operation.
  • Cloud-enabled connectivity for remote operations.
  • Manufactured in the USA.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.