This pleated air filter features wire-backed pleats, a MERV 8 rating, and is constructed from activated carbon and polyester media. It offers 70% particle capture efficiency and is designed for general air filtration applications with odor removal capabilities.
- Wire-backed pleated filter type
- MERV 8 rating
- Nominal filter size: 20 in high x 25 in wide x 1 in deep
- Actual dimensions: 19.500 in high x 24.500 in wide x 0.75 in deep
- Particle capture efficiency: 70%
- Media material: polyester and activated carbon
- Frame material: beverage board
- Air flow: 1740 CFM
- Maximum velocity: 500 FPM
- Initial resistance: 0.37 in wg
- Standards: ASHRAE 52.2-2012, UL 900
- Odor removal features
- Maximum temperature: 120 °F
- Certifications: Leadership in Energy & Environmental Design Certified, Made from Recycled Content