Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

GSC 21mm, 10X Lens with Metal Frame
SCI_ED

Catalog No. s39012 Shop All GSC Products
Encompass
Change view
Click to view available options
Quantity:
1
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
S39012 1
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S39012 Supplier GSC Supplier No. LOUPE10X2010
Only null left
Add to Cart
Add to Cart

Includes

Protective pouch to keep your lens scratch-free

GSC 21mm, 10X Lens with Metal Frame provides small, convenient magnifying lenses that fold into their own handles, allowing them to stay protected when not in use

Specifications

Magnification 10x
Diameter (Metric) Lens 21 mm
Material Aluminum Frame
Product Type Education Light
Quantity 1
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.