Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Thomas and Betts Standard Fork Terminal, 8 Stud, 75 Pack

Catalog No. 501297380
Encompass

This standard fork terminal is designed for electrical connections, featuring red vinyl partial insulation and a crimp connection. It accommodates an #8 stud and is rated for 600V applications.

  • Partially insulated with vinyl material
  • Red colored insulation
  • Designed for #8 stud applications
  • Crimp connection type
  • Rated for 600V
  • Fork width of 0.2520 inch
  • Overall length of 0.8860 inch
  • Thickness of 0.0300 inch
  • Copper contact material with TiN plating
  • UL 94 V-0 and RoHS compliant

Catalog No. 50-129-7380 Supplier MSC Supplier No. 68886985
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This standard fork terminal is designed for electrical connections, featuring red vinyl partial insulation and a crimp connection. It accommodates an #8 stud and is rated for 600V applications.

  • Partially insulated with vinyl material
  • Red colored insulation
  • Designed for #8 stud applications
  • Crimp connection type
  • Rated for 600V
  • Fork width of 0.2520 inch
  • Overall length of 0.8860 inch
  • Thickness of 0.0300 inch
  • Copper contact material with TiN plating
  • UL 94 V-0 and RoHS compliant

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.