Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Unger Squeegee, 22 in, Rubber Blade, Brass Holder, 1 ea

Catalog No. 501297371
Encompass

This squeegee features a 22 inch blade width, a durable rubber blade, and a brass holder for effective cleaning. It is designed for window washing applications.

  • Blade width: 22 in
  • Blade material: Rubber
  • Brass channel complete
  • Frame shape: Straight
  • Squeegee color: Black
  • Country of origin: United States

Catalog No. 50-129-7371 Supplier MSC Supplier No. 02298628
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This squeegee features a 22 inch blade width, a durable rubber blade, and a brass holder for effective cleaning. It is designed for window washing applications.

  • Blade width: 22 in
  • Blade material: Rubber
  • Brass channel complete
  • Frame shape: Straight
  • Squeegee color: Black
  • Country of origin: United States

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.