Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Justrite™ Sure-Grip™ EX Slimline Flammable Safety Cabinet, 22 gal, 3 Shelves, Self-Closing Door
GREENER_CHOICE

Catalog No. 19822408 Shop All Justrite Safety Group Products
Change view
Click to view available options
Color:
Gray
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19-822-408 Gray
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-822-408 Supplier Justrite™ Supplier No. 892223
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Increase workplace safety and improve cleaniliness with the proper safety and storage equipment. The Justrite™ Sure-Grip™ EX Slimline Flammable Safety Cabinet is specially designed for safely storing acids and corrosives in laboratories.

  • Protect workers, reduce fire risks, and improve productivity by storing flammable fuels and chemicals in code-compliant safety cabinets. Designed to meet OSHA and NFPA standards, Sure-Grip™ EX cabinets are constructed of sturdy 18-gauge (1-mm) thick double-wall, welded steel with 1-1/2 in. (38-mm) of insulating air space for fire resistance. High-performance, self-latching doors close easily and securely for maximum protection under fire conditions. Fail-safe closing mechanism ensures three-point stainless steel bullet latching system works every time
  • For added security, U-Loc™ handle comes with a cylinder lock and key set or accepts an optional padlock. Haz-Alert™ reflective warning labels are highly visible under fire conditions or during power outages when illuminated with a flashlight
  • Patented SpillSlope™ galvanized steel shelves direct spills to back and bottom of a leakproof 2 in.(51-mm) bottom sump. They adjust on 3 in. (76-mm) centers for versatile storage. Cabinets also feature dual vents with flame arresters, four adjustable self-leveling feet, grounding connector, and trilingual warning label. Durable lead-free epoxy/polyester powder-coat finish provides excellent chemical resistance
  • Manual-close door(s) opens to a full 180 degrees and self-latches when pushed closed. Self-close door(s) shuts and latches automatically when a fusible link melts at 165°F (74°C) under fire conditions. Unique, concealed self-closing mechanism offers obstruction-free access to contents
  • All door styles meet OSHA and NFPA 30; self-close door styles also meet NFPA 1 and the International Fire Code

Specifications

Door Style Self-close
Description Cold-rolled Steel (18 ga)
Dimensions (D x W x H) 18 x 23.25 x 65 in.
Load Bearing Capacity 22 gal.
Color Gray
Material Steel (CR)
Width (English) Exterior 23.25 in.
Height (English) Exterior 65 in.
Depth (English) Exterior 18 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.