Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

ICU Medical Saf-T Wing™ Winged Blood Collection Sets

Catalog No. 22024819
Encompass
Change view
Click to view available options
Needle Gauge:
21 G
23 G
25 G
Length (English) Tube:
12 in.
12 in. with Saf-T Holder
6 in.
6 in. with Saf-T Holder
Product Type:
Blood Collection Set
Blood Collection/Infusion Set
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Needle Gauge Length (English) Tube Product Type
22-024-819 25 G 12 in. Blood Collection/Infusion Set
22-024-816 23 G 6 in. Blood Collection/Infusion Set
22-024-817 23 G 12 in. Blood Collection Set
22-024-814 21 G 6 in. Blood Collection/Infusion Set
22-024-979 21 G 12 in. Blood Collection/Infusion Set
22-024-818 25 G 6 in. Blood Collection/Infusion Set
22-024-820 21 G 6 in. with Saf-T Holder Blood Collection/Infusion Set
22-024-821 21 G 12 in. with Saf-T Holder Blood Collection Set
22-024-823 23 G 12 in. with Saf-T Holder Blood Collection Set
22-024-822 23 G 6 in. with Saf-T Holder Blood Collection/Infusion Set
22-024-825 25 G 12 in. with Saf-T Holder Blood Collection Set
22-024-824 25 G 6 in. with Saf-T Holder Blood Collection/Infusion Set
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
Catalog No. 22-024-819 Supplier ICU Medical Supplier No. 972512
Only null left
Add to Cart
Edge
Add to Cart

The Saf-T Wing™ Blood Collection & Infusion Set handles delicate venous blood draws, utilizing a safety feature activated with a simple one- or two- handed technique. The Saf-T Wing™ Blood Collection & Infusion Set is available in three needle sizes, two tubing lengths, and with or without a pre-attached Saf-T Holder™ device.

  • Available with or without pre-attached Saf-T Holder™ device
  • Available with 21 g, 23 g, 25 g needles and 6” and 12” tubing lengths
  • Safety feature is activated while the device is in the patient with a simple one- or two-handed technique
  • Available with Saf-T Holder™ devices, which come with the back-end needle and Luer permanently attached to the holder to reduce potential exposures and holder re-use, compliant with OSHA directives.
  • Clamp minimizes blood leakage from tubing upon disposal
  • Optional slide clamp to facilitate switching from tube draw to syringe draw.
  • Saf-T Holder™ device with Permanently attached back-end needle and Luer lock for end-to-end safety.

Specifications

Product Type Blood Collection/Infusion Set
Needle Gauge 25 G
For Use With (Application) Delicate venous blood draws
Length (English) Needle 0.75 in.
Length (English) Tube 12 in.
Quantity 50/Pk.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.