Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

K2 Scientific 23 Cu. Ft. Upright, Life Science Performance, Solid Door Freezer
SDP

Catalog No. K223SDF
Change view
Click to view available options
Capacity (English):
23 cu. ft.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English)
K223SDF 23 cu. ft.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. K223SDF Supplier K2 Scientific Supplier No. K223SDF
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

High Performance 23 Cu Ft Solid Door Upright Freezer that provides protection for vaccines, medications, and biological specimens.

It features advanced temperature control systems that maintain a consistent environment, critical for preserving the integrity of sensitive materials. The high-density insulation further enhances efficiency, safeguarding your valuable samples from temperature fluctuations. With an impressive 23 cubic feet of storage space, it offers ample room to accommodate the demands of busy medical and research environments.

  • Four shelves adjustable by 1 in. increments
  • Magnetically sealed door with rapid cool-down mode after door opening
  • Digital temperature display
  • Warranty: two-year parts, labor, or full replacement; plus additional three years on compressor

Specifications

Type Freezer
Capacity (English) 23 cu. ft.
Capacity (Metric) 23 cu. ft.
Temperature Range -10°C to -25°C
Door Style Horizontal Solid
No. of Doors 1
Cabinet Material Painted Steel
Chamber Material Painted Steel
Exterior Finish Powder-coated Steel
Shelves 4 Adjustable
Certifications/Compliance ETL
Style Freestanding
Casters Yes
Color White
Defrost Auto
Dimensions (DxWxH) Exterior 34.75 x 26.87 x 80.5 in.
Dimensions (D x W x H) Interior 24.5 x 22.25 x 52.25 in.
Monitoring Options Audible and Visual High and Low Temperature Alarms
Plug Type NEMA 5-15
Voltage 115 VAC
Compressor Top-mounted
Refrigerant R290
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.