Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Central Packing Tape, 5.8 mil Thick, Water-Activated, 375 ft

Catalog No. 501918581
Encompass

This packing tape is designed to bond instantly to all corrugated carton surfaces, creating an immediate tamper-evident seal. Its water-activated adhesive is not affected by extreme hot or cold temperatures, making it suitable for a wide range of environments, including dusty or dirty conditions.

  • Packaging tape type
  • Thickness of 5.8 mil
  • White color
  • Length of 375 ft
  • Water-activated adhesive
  • Fiberglass reinforced
  • Paper material
  • Width of 72 mm
  • Extra strong fiberglass yarns provide an extra margin of strength
  • Excellent flexibility for sealing carton corners and irregular surfaces
  • One strip provides a secure, tamper-evident seal
  • Difficult to remove without leaving obvious signs of tampering
  • Carton can be reused or recycled

Catalog No. 50-191-8581 Supplier MSC Supplier No. 39581715
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This packing tape is designed to bond instantly to all corrugated carton surfaces, creating an immediate tamper-evident seal. Its water-activated adhesive is not affected by extreme hot or cold temperatures, making it suitable for a wide range of environments, including dusty or dirty conditions.

  • Packaging tape type
  • Thickness of 5.8 mil
  • White color
  • Length of 375 ft
  • Water-activated adhesive
  • Fiberglass reinforced
  • Paper material
  • Width of 72 mm
  • Extra strong fiberglass yarns provide an extra margin of strength
  • Excellent flexibility for sealing carton corners and irregular surfaces
  • One strip provides a secure, tamper-evident seal
  • Difficult to remove without leaving obvious signs of tampering
  • Carton can be reused or recycled

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.