Learn More
Description
Combine Thermo Scientific™ 236 Aerocarrier Rotors with CL2 rotors.
- Maximum Speed/RCF: 3900rpm/1950 x g
Includes: 4 fixed trunnion rings
Specifications
Specifications
| Description | 236 Aerocarrier Rotor |
| Type | 236 Aerocarrier Rotor |
| Capacity | 4 x 50 mL |
| Max. RCF | 1,950 x g |
| Max. Speed | 3,900 rpm |
| For Use With (Equipment) | Thermo Scientific CL 2 Centrifuges |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.