Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp WATERS CORPORATION Screw Neck Cap, Black, Preslit PTFE/Silicone Septum

Catalog No. 50179646 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

This cap with a preslit PTFE/Silicone septum is designed for amber scintillation vials. It provides a tight, secure seal, preventing leakage or contamination. Chemically resistant, it's compatible with a wide range of laboratory solvents, chemicals, and liquid, solid, or gas samples. It withstands high temperatures for heating or autoclaving.

  • Closure type: Screw neck
  • Cap color: Black
  • Seal material: Preslit PTFE/Silicone
  • Includes: Cap & septum
  • Application: Sample preparation
  • Product type: Caps
  • Units per package: 100 pk
  • Compatibility: Wide range of sample types (liquid, solid, gas) and laboratory solvents and chemicals
  • Temperature resistance: Designed to withstand high temperatures for heating or autoclaving applications
  • Seal security: Provides a tight and secure seal

Catalog No. 50-179-646 Supplier Waters Corp Supplier No. 186006322
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This cap with a preslit PTFE/Silicone septum is designed for amber scintillation vials. It provides a tight, secure seal, preventing leakage or contamination. Chemically resistant, it's compatible with a wide range of laboratory solvents, chemicals, and liquid, solid, or gas samples. It withstands high temperatures for heating or autoclaving.

  • Closure type: Screw neck
  • Cap color: Black
  • Seal material: Preslit PTFE/Silicone
  • Includes: Cap & septum
  • Application: Sample preparation
  • Product type: Caps
  • Units per package: 100 pk
  • Compatibility: Wide range of sample types (liquid, solid, gas) and laboratory solvents and chemicals
  • Temperature resistance: Designed to withstand high temperatures for heating or autoclaving applications
  • Seal security: Provides a tight and secure seal

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.