Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC PRO-SOURCE Floor Squeegee, 24 in Rubber, Tapered Handle, 1 ea

Catalog No. 501297499
Encompass

This floor squeegee is designed for effective liquid removal, featuring a durable blade and a secure handle connection.

  • Blade width: 24 in.
  • Blade material: Rubber
  • Handle connection type: Tapered
  • Color: Gray
  • Frame shape: Curved
  • Suitable for floor cleaning
  • Manufactured in China

Catalog No. 50-129-7499 Supplier MSC Supplier No. 58381708
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This floor squeegee is designed for effective liquid removal, featuring a durable blade and a secure handle connection.

  • Blade width: 24 in.
  • Blade material: Rubber
  • Handle connection type: Tapered
  • Color: Gray
  • Frame shape: Curved
  • Suitable for floor cleaning
  • Manufactured in China

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.