Learn More
Description
- Virgin polystyrene construction
- Medium binding surface
- Designed without bottom
- Features well diameter design that offers one-half the well surface area of standard plates
- Allows 50% sample volume reduction
Specifications
Specifications
| Barcode | Alphanumeric |
| Format | Standard |
| Array | 4 x 6 |
| Color | Black |
| Product Type | Cell Culture Plate |
| Material | Polystyrene |
| Volume (Metric) Well | 10 μL |
| No. of Wells | 24 |
| Sterility | Non-sterile |
| Surface Treatment | Untreated |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
