Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Felix Storch Inc ACCUCOLD 24IN FRIDGE FREEZER COMBO 5CF
SDP

Catalog No. NC3237389
Encompass_Preferred

  • Compact 24-inch wide refrigerator-freezer combo
  • Designed for freestanding or undercounter installation
  • Total capacity of 5.1 cu. ft.
  • Refrigerator capacity: 4.5 cu. ft.
  • Freezer capacity: 0.6 cu. ft.
  • Height: 32.63 in
  • Width: 23.63 in
  • Depth: 23.0 in
  • Depth with handle: 24.63 in
  • Automatic cycle defrost in refrigerator
  • Manual defrost in freezer
  • Dual evaporator cooling system
  • R600a refrigerant
  • Voltage: 115 V AC
  • Frequency: 60 Hz
  • Rated current: 1.3 A
  • ENERGY STAR certified
  • Glass adjustable shelves
  • Features crisper drawer, door storage, and removable wine shelf
  • Reversible swing door
  • White cabinet finish
  • Weight: 102 lbs
: https://www.accucold.com/product/CT661W

Catalog No. NC3237389 Supplier Felix Storch Inc Supplier No. CT661W
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

  • Compact 24-inch wide refrigerator-freezer combo
  • Designed for freestanding or undercounter installation
  • Total capacity of 5.1 cu. ft.
  • Refrigerator capacity: 4.5 cu. ft.
  • Freezer capacity: 0.6 cu. ft.
  • Height: 32.63 in
  • Width: 23.63 in
  • Depth: 23.0 in
  • Depth with handle: 24.63 in
  • Automatic cycle defrost in refrigerator
  • Manual defrost in freezer
  • Dual evaporator cooling system
  • R600a refrigerant
  • Voltage: 115 V AC
  • Frequency: 60 Hz
  • Rated current: 1.3 A
  • ENERGY STAR certified
  • Glass adjustable shelves
  • Features crisper drawer, door storage, and removable wine shelf
  • Reversible swing door
  • White cabinet finish
  • Weight: 102 lbs
: https://www.accucold.com/product/CT661W

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.