Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PureAire Monitoring Systems 24V Wall Mount Power Supply
SDP

Catalog No. 18222002
Change view
Click to view available options
For Use With (Equipment):
PureAire Oxygen and Gas Monitors
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
18-222-002 PureAire Oxygen and Gas Monitors
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 18-222-002 Supplier PureAire Monitoring Systems Supplier No. 45101
  • $109.00
    $76.65 / Each of 1

    Save $32.35

    30% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

PureAire Monitoring Systems 24V Wall Mount Power Supply commonly used with PureAire Oxygen and Gas Monitors

  • Designed for PureAire Monitoring Systems Monitors
  • Universal input (90-264 Vac)
  • Single regulated output from 12-24 V
  • Short circuit protections
  • UL/cUL safety approvals
  • 2-year warranty
  • CE marked, UL

Specifications

For Use With (Equipment) PureAire Oxygen and Gas Monitors
Length (English) 2.8 in.
Length (Metric) 152 mm
Plug Type North America, 2-pin
Voltage 90/264 V
Amperage 1 A
Certifications/Compliance UL/CUL Approved
Content And Storage −10° to +70°C
Dimensions (D x W x H) 6 x 6 x 6 in.
Length (Metric) Cord 1500 mm ±30
Safety Features Short Circuit Protection
Temperature Range (Metric) 0 to 40°C
Wattage 0.1 W
Weight (English) 1 lb.
Weight (Metric) 0.45 kg
Product Type Power Supply (Accessory)
Frequency 60 Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.