Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Mitutoyo ABSOLUTE Digimatic Caliper, 600 mm, Data Output, 1 ea

Catalog No. 502241218
Encompass

This Mitutoyo ABSOLUTE Digimatic Caliper is designed for precise measurement applications, offering reliable readings for inside, outside, and step dimensions.

  • Measures up to 24 in / 600 mm
  • High resolution of 0.01 mm / 0.0005 in
  • Accuracy of ±0.05 mm / ±0.0020 in
  • Features data output capabilities
  • Constructed from durable hardened stainless steel
  • Capable of inside, outside, and step measurements
  • Includes battery and protective case

This item is not returnable. View return policy
Catalog No. 50-224-1218 Supplier MSC Supplier No. 06257901
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This Mitutoyo ABSOLUTE Digimatic Caliper is designed for precise measurement applications, offering reliable readings for inside, outside, and step dimensions.

  • Measures up to 24 in / 600 mm
  • High resolution of 0.01 mm / 0.0005 in
  • Accuracy of ±0.05 mm / ±0.0020 in
  • Features data output capabilities
  • Constructed from durable hardened stainless steel
  • Capable of inside, outside, and step measurements
  • Includes battery and protective case

This item is not returnable. View return policy
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.