Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC PRO-SOURCE Bag Filter, MERV 15, 22 in D, 1 ea

Catalog No. 5000503105
Encompass

This bag air filter is designed for high-efficiency particulate removal, featuring a MERV 15 rating. It is constructed from synthetic material and offers robust performance in various air filtration systems.

  • Media material: Synthetic
  • Frame material: Galvanized steel
  • Particle capture efficiency: 90% to 95%
  • Nominal dimensions: 20 in width, 24 in height, 22 in depth
  • Maximum working temperature: 150 °F
  • Integrated frame for secure installation
  • UL 900 standards compliant
  • Maximum air flow: 500 FPM
  • Features 5 pockets

Catalog No. 50-005-03105 Supplier MSC Supplier No. 15069164
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This bag air filter is designed for high-efficiency particulate removal, featuring a MERV 15 rating. It is constructed from synthetic material and offers robust performance in various air filtration systems.

  • Media material: Synthetic
  • Frame material: Galvanized steel
  • Particle capture efficiency: 90% to 95%
  • Nominal dimensions: 20 in width, 24 in height, 22 in depth
  • Maximum working temperature: 150 °F
  • Integrated frame for secure installation
  • UL 900 standards compliant
  • Maximum air flow: 500 FPM
  • Features 5 pockets

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.