Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC PRO-SOURCE Pleated Filter, MERV 14, 24x24x12 in, 1 ea

Catalog No. 5000502769
Encompass

This PRO-SOURCE pleated air filter is a cartridge type designed for efficient air filtration in various applications. Featuring a MERV 14 rating, it utilizes wet-laid microfiber paper media for superior particle capture and a galvanized steel frame for durability.

  • Cartridge filter type
  • MERV 14 rating
  • Wet-laid microfiber paper media
  • Galvanized steel frame
  • Nominal dimensions: 24 in x 24 in x 12 in
  • Designed for 500 CFM air flow
  • Maximum velocity of 500 FPM
  • UL 900 compliant
  • Integrated frame
  • Withstands up to 200°F maximum temperature

Catalog No. 50-005-02769 Supplier MSC Supplier No. 14279095
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This PRO-SOURCE pleated air filter is a cartridge type designed for efficient air filtration in various applications. Featuring a MERV 14 rating, it utilizes wet-laid microfiber paper media for superior particle capture and a galvanized steel frame for durability.

  • Cartridge filter type
  • MERV 14 rating
  • Wet-laid microfiber paper media
  • Galvanized steel frame
  • Nominal dimensions: 24 in x 24 in x 12 in
  • Designed for 500 CFM air flow
  • Maximum velocity of 500 FPM
  • UL 900 compliant
  • Integrated frame
  • Withstands up to 200°F maximum temperature

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.