Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Consolidated Sterilizer Systems 24X36X60 SINGLE DR STERILIZER
SDP

Catalog No. NC3719248
Encompass_Preferred

  • Chamber dimensions: 24 in x 36 in x 60 in
  • Internal volume: 30 cu. ft.
  • Sterilization temperature range: 100°C to 135°C
  • Door type: Hinged, single door
  • Chamber construction: Double wall
  • Inner chamber material: Type 316L stainless steel
  • Jacket material: Carbon steel, Type 304L stainless steel, or Type 316L stainless steel
  • Air removal methods: Gravity, Pre-vacuum
  • Control system: Advantage Series™ or X1™ options
  • Electrical specifications (ADV-PRO variant): 110V AC, 1-phase, 15 amps
  • Shipping weight: 3,600 lbs
  • Shipping dimensions: 46 in x 78 in x 89 in
  • Steam source options: House steam, Electric
  • Connectivity: Cloud-enabled monitoring
  • Safety features: Redundant mechanical and software door features

Catalog No. NC3719248 Supplier Consolidated Sterilizer Systems Supplier No. SR24E
May include imposed supplier surcharges.
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

  • Chamber dimensions: 24 in x 36 in x 60 in
  • Internal volume: 30 cu. ft.
  • Sterilization temperature range: 100°C to 135°C
  • Door type: Hinged, single door
  • Chamber construction: Double wall
  • Inner chamber material: Type 316L stainless steel
  • Jacket material: Carbon steel, Type 304L stainless steel, or Type 316L stainless steel
  • Air removal methods: Gravity, Pre-vacuum
  • Control system: Advantage Series™ or X1™ options
  • Electrical specifications (ADV-PRO variant): 110V AC, 1-phase, 15 amps
  • Shipping weight: 3,600 lbs
  • Shipping dimensions: 46 in x 78 in x 89 in
  • Steam source options: House steam, Electric
  • Connectivity: Cloud-enabled monitoring
  • Safety features: Redundant mechanical and software door features

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.