Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

GVS MicronSep™ 25 mm White Nitrocellulose Disc

Catalog No. 09735233 Shop All GVS Products
Change view
Click to view available options
Pore Size:
0.1 μm
1.2 μm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Pore Size
09-735-233 0.1 μm
09-735-227 1.2 μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 09-735-233 Supplier GVS MicronSep™ Supplier No. 1214527
Add to Cart
Add to Cart

Mixed cellulose esters (MCE) filtration membrane is an unsupported, hydrophilic membrane. Its rapid flow rate and high throughput make it ideal for use in diagnostic kit manufacturing applications.

Properties

  • GVS MCE Filtration Membranes are composed of a mixture of inert cellulose nitrate and cellulose acetate polymers.
  • The uniform microporous structure of these filters provides the fastest flow rates and highest throughputs available in a membrane filter.
  • Because they are biologically inert, GVS MCE Filtration Membranes are ideal for a wide range of clarification, sterilization, and analytical applications such as microbiological analysis, clarification, or sterilization of aqueous solutions, industrial hygiene applications, silt density index, and particulate-matter analysis.
  • For gravimetric analysis using ashing techniques, GVS MCE Membranes yield a residue of less than 0.045% of their initial weight.
  • They are hydrophilic with a noncytotoxic wetting agent and yield extractable levels of less than 4% of their weight.These membranes are autoclavable at 121°C for 20 minutes.
  • Sterilized product lifetime is 24 months from sterilization date.

Characteristics

  • High flow rate
  • Uniform pore structure: consistent flow and diffusion rates
  • Lot-to-lot consistency
  • Thickness: 0.1 to 0.19 mm

Applications

  • Aqueous filtration
  • Black for food and beverage applications
  • Gravimetric analysis with ashing technique
  • Microbiological and particulate analysis
  • Sterility testing

Specifications

Autoclavable Autoclavable
Disposable Limited-use
Filter Type Membrane Filter
Format Disc
Material MCE
Pore Size 0.1 μm
Sterility Non-sterile
Type Disc Membrane
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.