Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

LifeSecure™ 25-Person Extended Emergency Support Shelter-In-Place Kit
SDP

Catalog No. 19444605 Shop All Life Secure Products
Change view
Click to view available options
Color:
White, Blue, Orange
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19-444-605 White, Blue, Orange
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 19-444-605 Supplier LifeSecure™ Supplier No. 31010
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Compact, waterproof emergency kit for up to 25 people comes equipped with supplies for a full 24 hours of emergency shelter-in-place support.

  • Includes water, water purification tablets, food, light sticks, and emergency thermal blankets

Specifications

Product Type Emergency Kit
Color White, Blue, Orange
Material Plastic
Dimensions (L x W x H) 13 x 13.5 x 15 in.
Height (Metric) 18.1 cm
Length (Metric) 33.02 cm
Weight (English) 25 lb.
Weight (Metric) 11.34 kg
Width (Metric) 34.29 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.