Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

LifeSecure™ 25-Person Shelter-In-Place Emergency Kit
SDP

Catalog No. 19444603 Shop All Life Secure Products
Change view
Click to view available options
Color:
White, Blue, Orange
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19-444-603 White, Blue, Orange
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-444-603 Supplier LifeSecure™ Supplier No. 31001
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Emergency kit with supplies for up 25 people that is designed to last for the first several hours after an emergency or disaster.

  • Storage bucket converts to an emergency toilet
  • Includes emergency instructions, search and rescue supplies and tools, dust masks for easier breathing, first aid, water, and items that provide warmth, shelter, communication, light, and sanitation

Specifications

Product Type Emergency Kit
Color White, Blue, Orange
Material Plastic
Dimensions (L x W x H) 13 x 13.5 x 15 in.
Height (Metric) 18.1 cm
Length (Metric) 33.02 cm
Weight (English) 24 lb.
Weight (Metric) 10.89 kg
Width (Metric) 34.29 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.