Learn More
Qorpak™ 2500 mL Amber Glass Jug with 38-430 Polypropylene Cap and PTFE Disc
Description
- Molded finger grips facilitate easy handling
- Perfect for storage of liquids in large quantity
- Supplied with polypropylene caps and PTFE discs
Specifications
Specifications
| Capacity (Metric) | 2500 mL |
| Color | Amber |
| Description | Molded finger grip, pour out neck finish |
| Diameter (English) | 12.2 in. |
| Includes | Polypropylene cap and PTFE disc |
| Material | Glass |
| Quantity | 6/Cs. |
| Sterility | Non-sterile |
| Closure Color | White |
| Liner Material | PTFE |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.