Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Waters Corporation Syringe, 25 μL, Low Pressure, 2 in., 22 Gauge

Catalog No. 50818899 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

The 25μL Rheodyne Syringe is a low pressure microsyringe, 2 in. long, with a 22 Gauge, and a square end (90°) tip style.

  • Volume: 25 μL
  • System type: HPLC
  • Length: 2 in.
  • Gauge: 22
  • Tip style: Square end (90°)
  • Pressure type: Low pressure

Catalog No. 50-818-899 Supplier Waters Corp Supplier No. WAT033381
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The 25μL Rheodyne Syringe is a low pressure microsyringe, 2 in. long, with a 22 Gauge, and a square end (90°) tip style.

  • Volume: 25 μL
  • System type: HPLC
  • Length: 2 in.
  • Gauge: 22
  • Tip style: Square end (90°)
  • Pressure type: Low pressure

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.