Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC PRO-SOURCE Pleated Air Filter, MERV 8, 25x25x1, 12/Pk.

Catalog No. 5000504950
Encompass

This PRO-SOURCE pleated air filter is designed for general purpose air filtration, featuring a wire-backed synthetic media, paperboard frame, and a MERV 8 rating for efficient particle capture.

  • Filter type: Wire-backed pleated
  • Media material: Synthetic
  • Frame material: Paperboard
  • MERV rating: 8
  • Particle capture efficiency: 35%
  • Nominal dimensions: 25 in × 25 in × 1 in
  • Air flow: 1300 CFM
  • Maximum velocity: 300 FPM
  • Initial resistance: 0.14 in wg (at 300 fpm)
  • Integrated frame
  • Suitable for use with any unit
  • Meets ASHRAE 52.2-2012 and UL 900 standards
  • Final resistance: 1 in wg
  • Standard capacity
  • Maximum temperature: 200°F

Catalog No. 50-005-04950 Supplier MSC Supplier No. 06222186
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This PRO-SOURCE pleated air filter is designed for general purpose air filtration, featuring a wire-backed synthetic media, paperboard frame, and a MERV 8 rating for efficient particle capture.

  • Filter type: Wire-backed pleated
  • Media material: Synthetic
  • Frame material: Paperboard
  • MERV rating: 8
  • Particle capture efficiency: 35%
  • Nominal dimensions: 25 in × 25 in × 1 in
  • Air flow: 1300 CFM
  • Maximum velocity: 300 FPM
  • Initial resistance: 0.14 in wg (at 300 fpm)
  • Integrated frame
  • Suitable for use with any unit
  • Meets ASHRAE 52.2-2012 and UL 900 standards
  • Final resistance: 1 in wg
  • Standard capacity
  • Maximum temperature: 200°F

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.