Learn More
National Safety Apparel™ Enespro™ 42 cal Arc Goggle Hood System
Shop All National Safety Apparel Products

Description
- Lightweight alternative for 42 cal with 360 degree head protection
- Provides increased flexibility with excellent breathability
- Kit includes durable and comfortable balaclava and goggle with anti-fog inner lens
- Goggles feature baffled top and bottom vents for increased airflow and comfortable elastic strap to secure goggles
- Protection extends below neckline
- Stretch material keeps head and neck comfortable
- Nose covering
- Made in the USA
Specifications
Specifications
| For Use With (Application) | Utilities, Manufacturing, Electrical Contractors |
| Gender | Unisex |
| Closure Type | None |
| Product Type | Goggles |
| Size | Universal |
| Certifications/Compliance | CAT 3, NFPA 70 E, ASTM F2178, OSHA 1910.269, ANSI/ISEA Z87.1 |
| Arc Flash Rating | 42 cal/cm² |
| Material | Westex™ UltraSoft™, OPF Para-Aramid/OPF Blend |
| Seam Type | Stitched |
| Color | Olive Green |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.