Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mopec 27 Inch Carrier with Two Body Trays
GSA_VASDP

Catalog No. 22444169 Shop All Mopec Products
Change view
Click to view available options
Height (Metric):
90.17 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (Metric)
22-444-169 90.17 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22-444-169 Supplier Mopec Supplier No. JB200

missing translation for 'validMainframeMsg'

Mopec™ 27 Inch Carrier with Two Body Trays is designed for use with roll-in coolers and can hold up to two body on its two trays.

  • All welded stainless steel frame, 16 gauge
  • Includes two 27 in. body trays
  • Four heavy duty 5 in. casters with 3 total lock and 1 directional lock
  • Body tray saddles

Warranty and Services

1 Year Warranty

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Product Type Carrier
Material Stainless Steel
Depth (English) 74 in.
Depth (Metric) 187.96 cm
Height (English) 35.5 in.
Width (English) 24.8 in.
Height (Metric) 90.17 cm
Weight (English) Holds up to 375 lb.
Weight (Metric) Holds up to 170.1 Kg
Width (Metric) 62.99 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.