Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Loctite Threadlocker, High Strength, High Temperature, 50 mL

Catalog No. 501114000
Encompass

Loctite 272 is a red, medium viscosity, high strength, anaerobic-curing, threadlocking adhesive with high temperature resistance. It is designed for the permanent locking and sealing of threaded fasteners, withstanding temperatures up to 232°C (450°F). The adhesive cures in the absence of air between close fitting metal surfaces, preventing loosening and leakage from shock and vibration.

  • Medium viscosity
  • High temperature resistance up to 232°C (450°F)
  • Resists shock and vibration
  • Seals threads, allowing through-hole tapping
  • Provides fast cure on most surfaces
  • Recommended for bolts up to 1 1/2 in (35 mm) in diameter
  • Requires heat and hand tools for disassembly

Catalog No. 50-111-4000 Supplier MSC Supplier No. 97031702
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Loctite 272 is a red, medium viscosity, high strength, anaerobic-curing, threadlocking adhesive with high temperature resistance. It is designed for the permanent locking and sealing of threaded fasteners, withstanding temperatures up to 232°C (450°F). The adhesive cures in the absence of air between close fitting metal surfaces, preventing loosening and leakage from shock and vibration.

  • Medium viscosity
  • High temperature resistance up to 232°C (450°F)
  • Resists shock and vibration
  • Seals threads, allowing through-hole tapping
  • Provides fast cure on most surfaces
  • Recommended for bolts up to 1 1/2 in (35 mm) in diameter
  • Requires heat and hand tools for disassembly

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.