Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Quality Park Kraft Coin Envelope, 2.5x4.25in, 28lb, 500/Pk

Catalog No. 501920709
Encompass

This Kraft Coin Mailing Envelope is designed to securely hold small items, providing a practical solution for organizing and mailing various small parts.

  • Gummed flap for secure closure
  • Constructed from durable paper material
  • Brown color
  • Dimensions: 2.5 in width, 4.25 in length
  • Features 28 lb paper weight
  • Ideal for stamps, coins, jewelry, and keys

Catalog No. 50-192-0709 Supplier MSC Supplier No. 74742479
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This Kraft Coin Mailing Envelope is designed to securely hold small items, providing a practical solution for organizing and mailing various small parts.

  • Gummed flap for secure closure
  • Constructed from durable paper material
  • Brown color
  • Dimensions: 2.5 in width, 4.25 in length
  • Features 28 lb paper weight
  • Ideal for stamps, coins, jewelry, and keys

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.