Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Streamlight™ 2AAA PROPOLYMER™ HAZ-LO™

Catalog No. 19165625 Shop All Streamlight Products
Change view
Click to view available options
Color:
Yellow
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19-165-625 Yellow
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-165-625 Supplier Streamlight™ Supplier No. 66505
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The 2AAA ProPolymer™ HAZ-LO™ is an extremely durable alkaline battery-powered intrinsically safe flashlight. This light offers a push-button tailswitch for momentary on on-off operation and integrated pocket clip.

  • High Lumens=60
  • Run Time=16.00 hours
  • Beam Distance= 57 meters
  • Battery Type: AAA Alkaline
  • Safety rated light
  • IPX4 water-resistant

Specifications

Weight (English) 3.9 oz.
Weight (Metric) 110 g
Color Yellow
Description Safety rated
Height (Metric) 3.4 cm
Length (Metric) 15.5 cm
Material Polymer resin
Width (Metric) 2.2 cm
Product Type Flashlight
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.