Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Instech Two channel mouse tether for continuous infusion on white port, intermittent sampling from red port. Mates with VABM2B series Vascular Access Buttons.
SDP

Catalog No. NC1849960
Encompass

The Instech KVABM2T/25 is a dual-channel tether kit for mouse Vascular Access Buttons™. This 7-inch (18 cm) spring kit enables simultaneous infusion and sampling in unrestrained mice. It features color-coded channels (red for sampling, white for infusion) and includes a 25-gauge swivel with extension lines. This setup provides a secure, tangle-free interface that minimizes animal stress while maintaining a closed, aseptic fluid path for longitudinal studies.

Features

  • Channel Count: Dual-channel
  • Spring Length: 7 in (18 cm)
  • Swivel Type: 25ga (375/25PS)
  • Compatibility: 25ga VAB™
  • Color Coding: Red/White
  • Application: PK/PD studies

Catalog No. NC1849960 Supplier Instech Supplier No. KVABM2T/25
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The Instech KVABM2T/25 is a dual-channel tether kit for mouse Vascular Access Buttons™. This 7-inch (18 cm) spring kit enables simultaneous infusion and sampling in unrestrained mice. It features color-coded channels (red for sampling, white for infusion) and includes a 25-gauge swivel with extension lines. This setup provides a secure, tangle-free interface that minimizes animal stress while maintaining a closed, aseptic fluid path for longitudinal studies.

Features

  • Channel Count: Dual-channel
  • Spring Length: 7 in (18 cm)
  • Swivel Type: 25ga (375/25PS)
  • Compatibility: 25ga VAB™
  • Color Coding: Red/White
  • Application: PK/PD studies

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.