Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

SmartLine 2D Variable Speed Rocker
SCI_ED

Catalog No. S37587
Change view
Click to view available options
Dimensions (LxW) Platform:
8 x 8 in.
14 x 12 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (LxW) Platform
S3-758-7 8 x 8 in.
S3-758-8 14 x 12 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. S3-758-7 Supplier SmartLine Supplier No. BR2000MGMFIS
Only null left
Add to Cart
Add to Cart

Designed for a Broad range of biological and molecular mixing applications. The StreamLine 2D Variable Speed Rocker has a see-saw rocking motion, adjustable speed and tilt.

  • Variable speed 2 to 30 rpm
  • Variable tilt: 0 to 30°
  • Safe for incubator and cold room
  • V2 year warranty
  • 115V; 50-60Hz; 50W;
  • 7.5 lb. (3.4kg)

Order Info

Optional stacking platform (Fisher Cat S37594) available for Fisher Cat S37588.

Certifications

CE marked

Warranty and Services

2 years

Specifications

Rocking Angle 0 to 30°
Speed Range 2 to 30 rpm
Voltage 115 V
Wattage 50 W
Product Type 2D Variable Speed Rocker
Certifications/Compliance CE Marked
Temperature Range (English) 4°F to 45°C
Frequency 50-60 Hz,
Dimensions (LxW) Platform 8 x 8 in.
Height (English) 8 in.
Height (Metric) 20 cm
Length (English) 8 in.
Width (English) Platform 8 in.
Width (Metric) Platform 20 cm
Warranty and Service Offering 2 Years
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.