Learn More
MilliporeSigma™ Supelco™ 2in1 KIT, Vials with Polypropylene Screw Cap and Septum
Shop All MilliporeSigma Supelco ProductsDescription
- Crimp top vials provide the best seal of any vials.
- Crimp top vials have a large opening finish and are available in clear glass, and with and without marking spots on the vial.
Specifications
Specifications
| Closure Color | Black |
| Diameter (Metric) Opening | 6.0 mm |
| Color | Clear |
| Diameter (Metric) Outer | 12 mm |
| Material | Silicone Septum, PTFE |
| Volume (Metric) | 4 mL |
| No. per Pack | 100 |
| Volume (English) | 4 mL |
| Closure Type | Screw Cap, Open Top, 8.5 mm hole |
| Quantity | 100 Ea. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.