Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Chemglass Life Sciences NEST (CG BioSciences) 2 L High-Efficiency Polycarbonate Erlenmeyer Flask, Sterile (CGN-2165-2L)
SDP

Catalog No. 502733468
Encompass

This sterile, high-efficiency 2 L Erlenmeyer flask from NEST (CG BioSciences) is molded from medical-grade polycarbonate for transparent, durable, and biocompatible performance. It is E-beam sterilized to USP Class VI standards and supplied in sterile nests for contamination-controlled workflows. Suitable for cell culture, sterile liquid handling, and general laboratory mixing.

  • Capacity: 2 L.
  • Material: medical-grade polycarbonate meeting ISO 10993 and USP <661> guidance.
  • Sterilization: E-beam sterilized to USP Class VI; non-pyrogenic.
  • Packaging: supplied in sterile nests/bags for contamination control.
  • Dimensions: approximate height 213.5 mm, bottleneck diameter 67 mm, bottom diameter 162 mm.
  • Applications: cell culture, sterile liquid handling, incubations, and mixing.

Catalog No. 50-273-3468 Supplier Chemglass Life Sciences Supplier No. CGN21652L
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This sterile, high-efficiency 2 L Erlenmeyer flask from NEST (CG BioSciences) is molded from medical-grade polycarbonate for transparent, durable, and biocompatible performance. It is E-beam sterilized to USP Class VI standards and supplied in sterile nests for contamination-controlled workflows. Suitable for cell culture, sterile liquid handling, and general laboratory mixing.

  • Capacity: 2 L.
  • Material: medical-grade polycarbonate meeting ISO 10993 and USP <661> guidance.
  • Sterilization: E-beam sterilized to USP Class VI; non-pyrogenic.
  • Packaging: supplied in sterile nests/bags for contamination control.
  • Dimensions: approximate height 213.5 mm, bottleneck diameter 67 mm, bottom diameter 162 mm.
  • Applications: cell culture, sterile liquid handling, incubations, and mixing.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.