Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Quality Biological Inc 2 L Fernbach Flask with Vent Cap, Plain Bottom, Sterile, 1/Bag, 6/CS
SDP

Catalog No. 50147472
Encompass_Preferred

2L Fernbach Flask (Polycarbonate) with Vent Cap, Plain Bottom, Sterile
Packaged 1/Bag, 6/CS

• Designed for mammalian suspension culture applications as well as bacterial and yeast culture
• Conveniently pre-sterilized
• 70mm opening for easy filling and dispensing
• Over-sized vent area in cap for improved gas exchange
• Fernbach flask shape increases surface area to volume ratio

Autoclavable: Yes, bottle
Graduated: Yes
Working Volume: 400 mL
Tissue Culture Treated: No

Catalog No. 50-147-472 Supplier Quality Biological Inc Supplier No. P886229860
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

2L Fernbach Flask (Polycarbonate) with Vent Cap, Plain Bottom, Sterile
Packaged 1/Bag, 6/CS

• Designed for mammalian suspension culture applications as well as bacterial and yeast culture
• Conveniently pre-sterilized
• 70mm opening for easy filling and dispensing
• Over-sized vent area in cap for improved gas exchange
• Fernbach flask shape increases surface area to volume ratio

Autoclavable: Yes, bottle
Graduated: Yes
Working Volume: 400 mL
Tissue Culture Treated: No

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.