Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Quality Biological Inc 2L Erlenmeyer Flask, Vent Cap, Plain Bottom, Sterile, 1/Bag, 6/CS
SDP

Catalog No. 50147470
Encompass_Preferred

2 L Fernbach Flask (Polycarbonate) with Vent Cap, Plain Bottom, Sterile
Packaged 1/Bag, 6/CS

• Designed for mammalian suspension culture applications as well as bacterial and yeast culture
• Conveniently pre-sterilized
• 70mm opening for easy filling and dispensing
• Over-sized vent area in cap for improved gas exchange

Sterile: Yes, bottle
Autoclavable: Yes
Working Volume: 400 mL
Graduated: Yes
Tissue Culture Treated: No

Catalog No. 50-147-470 Supplier Quality Biological Inc Supplier No. P886229850
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

2 L Fernbach Flask (Polycarbonate) with Vent Cap, Plain Bottom, Sterile
Packaged 1/Bag, 6/CS

• Designed for mammalian suspension culture applications as well as bacterial and yeast culture
• Conveniently pre-sterilized
• 70mm opening for easy filling and dispensing
• Over-sized vent area in cap for improved gas exchange

Sterile: Yes, bottle
Autoclavable: Yes
Working Volume: 400 mL
Graduated: Yes
Tissue Culture Treated: No

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.